Beli nitto nitoflon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO NITOFLON Fluoroplastic-Impregnated Glass-Cloth
    Mulai

    Rp5.199.900

    NITTO NITOFLON Fluoroplastic-Impregnated Glass-Cloth
    Deskripsi:
    -A composite product of teflon and high strength glass cloth, which is excellent in heat resistance, electrical properties, chemical resistance, weather resistance, water(water repellency)resistance, non-adherent, and mechanical strength.-For heat resistant release of fields requiring non-adhesion.-Heat-resistant release type for heat sealing.-Non-adhesion conveyor belts for food processing.-Separators for rubber vulcanizing and conveyor belts.-Non-adhesive Type, Glass Cloth Coating.
    atribut:
    • Color: Yellowish brown
    • Working Temperature: -100 to 260 degree C
    • Base Material: Fluorine Resin (PTFE)+Impregnated Glass Cloth
  2. TRUSCO Glass-Cloth Tape
    Mulai

    Rp349.900

    TRUSCO Glass-Cloth Tape
    Deskripsi:
    Cutter is necessary for cutting.
    atribut:
    • Adhesive: Silicone Series
    • Adhesive Power (N/10mm): 3.8
    • Base Material: Glass Cloth
    • Color: White
    • Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
    • Insulation Breakdown Voltage (kV/mm): 11
    • Tape Thickness (mm): 0.2
    • Tensile Strength (N/10mm): 200
  3. NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-S
    Deskripsi:
    Various coils, motors, heat-resistant binding of lead wires. Wrapping for laminating roll release. Heat release mold for heat sealing. Paper slip of printing machine and copier. Hopper and shooter lining. Heat masking.
    atribut:
    • Adhesive: Silicone type
    • Adhesive Strength (N/10mm): 3.58
  4. NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    Mulai

    Rp849.900

    NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Width (mm): 100
    • Length (m): 10
    • Thickness (mm): 0.13
    • Working Temperature Range: -60 to 200degrees
    • Specification: UL Standard product
    • Purpose of Use: Wrapping for lamination roll release type. Heat-resistant release type for heat sealing.
  5. 3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Mulai

    Rp529.900

    3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 3.8/10
    • Tensile Strength (N/mm): 200/10
    • Dielectric breakdown strength: 11kV / mm
    • Color: white
    • Width (mm): 19
    • Adhesive: Silicone
    • AS ONE Part Number: 2-1489-01
    • Base Material: Glass cloth
    • Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
    • Dielectric Breakdown Voltage (kV/mm): 11
    • Feature: Heat resistance
    • Length (m): 10
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 180
    • TRUSCO Number: 217-2801
    • Tensile Strength (N/10mm): 200
    • Thickness (mm): 0.2
  6. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  7. NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Tape Thickness (mm): 0.13
    • Operating Temperature Range (°C): -60 to 200
    • Specification: UL Standard product
    • Tape Length (m): 10
  8. TILEMENT Spindle Pin (Pin Spindel)
    Mulai

    Rp1.399.900

    TILEMENT Spindle Pin (Pin Spindel)
    Deskripsi:
    Spindel Pin adalah paku untuk menghubungkan glasswool atau rockwool dengan dinding cara pemakaian beri lem pada permukaan segiempat paku tempel bagian yang diberi lem ke dinding yang ingin dipasang glasswool / rockwool kemudian tancapkan glasswool / rockwool pada pakunya setelah itu pasang ring paku.
  9. Clean Matic Kain Lap Kaca (Cleaning Cloth)
    18%
    Mulai

    Rp29.900

    Clean Matic Kain Lap Kaca (Cleaning Cloth)
    Deskripsi:
    Kain pembersih untuk semua permukaan dengan cotton asli dan kain microfibre ultra sebagai bahan baku dasar, sehingga memiliki kemampuan membersihkan dan menyerap yang sangat tinggi. Tersedia dalam berbagai ukuran dan warna. Kuat dan tahan lama. Diproduksi oleh PT Indomop multi Makmur.
    atribut:
    • Color: Random Color
    • Material: Microfiber
    • Size (cm): 40 x 40
  10. Scotch-Brite Kain Lap Mikrofiber Kaca (Cleaning Cloth)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp34.900

    Scotch-Brite Kain Lap Mikrofiber Kaca (Cleaning Cloth)
    Deskripsi:
    3X Lebih Efektif Menangkap Kotoran.
    atribut:
    • Color: Assorted Color
  11. 3M Glass Cloth Tape
    44%
    Mulai

    Rp649.900

    3M Glass Cloth Tape
    Deskripsi:
    It has heat resistance and the operating temperature range is -54 to 232 ° C. The tensile strength of the substrate is strong. Excellent heat resistance, solvent resistance and flame resistance. For heat-resistant fixing such as duct seals. Perimeter masking during welding and polishing.
    atribut:
    • Adhesive Strength (N/10mm): 4.31
    • Tape Thickness (mm): 0.19
    • Tape Length (m): 10
  12. NITTO Glass Cloth Adhesive Tape
    Mulai

    Rp1.099.900

    NITTO Glass Cloth Adhesive Tape
    Deskripsi:
    -Excellent in heat resistance with normal working temperature 180°C.-Excellent in flame retardancy.-For the electrical insulation of transformers and coils.-For exterior of parts.-UL510 acquired.
    atribut:
    • Color: Beige
    • Thickness: 0.18mm
    • Viscosity: 3.5N/10mm
    • Tensile Strength: 315.8N/10mm
    • Working Temperature: -60 to 180 degree C
    • Adhesive Materials: Silicone Type
    • Base Material: Glass Cloth
  13. KLENCO Glass Cleaner Microfibre Cloth (Kain Lap Microfiber)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KLENCO Glass Cleaner Microfibre Cloth (Kain Lap Microfiber)
    Deskripsi:
    Ultimate microfiber cloth for removing dirts and finger prints from windows, mirrors or stainless steel surfaces. Lint-free and streak-free cleaning without chemicals.
    atribut:
    • Color: Blue/Green/Red/Yellow/Brown
    • Size (cm): 40x40
  14. Non Brand Tas Caddy Pembersih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

  15. CHUKOH FLO Glass Cloth Adhesive Tape
    Mulai

    Rp449.900

    CHUKOH FLO Glass Cloth Adhesive Tape
    Deskripsi:
    -The core diameter is large, 3 inches, and it is very easy to grip.-For insulation of electric equipment.-Temporary fixing and protecting under high-temperature condition.-UL standard compliant product.-UL standard compliant product.
    atribut:
    • Color: White
    • Thickness: 0.2mm
    • Viscosity: 4N/10mm
    • Tensile Strength: 280N/10mm
    • Max Working Temperature: 200 degree C
    • Adhesive Materials: Silicone Type
    • Base Material: Glass Cloth
    • Insulation breakdown strength: 6kV
  16. KLENCO Kain Lap Mikrofiber Kaca G-Cloth (Cleaning Cloth)
    Mulai

    Rp31.900

    KLENCO Kain Lap Mikrofiber Kaca G-Cloth (Cleaning Cloth)
    Deskripsi:
    G-CLOTHGlass Cloth - Lap Kanebo - Lap KacaSangat cocok untuk membersihkan produk - produk berbahan kaca, seperti kaca mobil, layar TV & Laptop, Peralatan makan & gelas, layar smartphone. Tidak meninggalkan serat bulut dan anti-gores.
    atribut:
    • Size (cm): 40x40
    • Material: Microfiber
  17. Tokyo Glass Kikai (TGK) Glass Cloth
    Mulai

    Rp829.900

    Tokyo Glass Kikai (TGK) Glass Cloth
    Deskripsi:
    Instead of asbestos, it is widely used as a heat insulating and heat insulating material and as an insulating material.
    atribut:
    • Material: Glass fiber
    • Weaving Type: Twill Weave
    • Dimensions (mm): 1000x1000
    • Product Code: 103487
Daftar Harga nitto nitoflon Terbaru October 2026
NITTO NITOFLON Fluoroplastic-Impregnated Glass-ClothRp5.199.900
NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973UlRp419.900
TRUSCO Glass-Cloth TapeRp349.900
NITTO Nitoflon Adhesive Tape, Glass Cloth Substrate No.973Ul-SRp309.900
NITTO Nitoflon Adhesive Tape (Glass Cloth Coating)Rp849.900
3M Glass Cloth Tape 69J (Lakban Kain Kaca)Rp529.900
NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)Rp8.900
NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)Rp109.900
TILEMENT Spindle Pin (Pin Spindel)Rp1.399.900
Clean Matic Kain Lap Kaca (Cleaning Cloth)Rp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)